Check Availability
  • SPECTRUM 

    Nitric Acid, Technical, 4x2.5L, Gls, PK4

  • Item # 6PJE2
  • Mfr. Model # N1088-2.5LTGL-CS4
Nitric Acid, Technical, 4x2.5L, Gls, PK4
Qty
  • Web Price
    $349.68 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJE2
Mfr. Model # N1088-2.5LTGL-CS4
UNSPSC #12352106
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Nitric Acid, Technical
CAS Number 7697-37-2
Molecular Weight 63.01
Chemical Formula HNO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Technical
Chemical Container Size 2.5L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.