Check Availability
  • SPECTRUM 

    Naringin, 100g, CAS 10236-47-2, Amber Glass

  • Item # 46AR87
  • Mfr. Model # N3076-100GM
Naringin, 100g, CAS 10236-47-2, Amber Glass
Qty
  • Web Price
    $252.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AR87
Mfr. Model # N3076-100GM
UNSPSC #41116011
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Naringin
Concentration 100%
CAS Number 10236-47-2
Molecular Weight 580.54
Chemical Formula C27H32O14
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information From Citrus Fruit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.