Check Availability
  • SPECTRUM 

    Naphthalenesulfonic Acid Ammonium Salt

  • Item # 46AF77
  • Mfr. Model # A2483-25GM
Naphthalenesulfonic Acid Ammonium Salt
Qty
  • Web Price
    $87.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AF77
Mfr. Model # A2483-25GM
UNSPSC #12352107
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item 8-Anilino-1-Naphthalenesulfonic Acid Ammonium Salt
Concentration 100%
CAS Number 28836-03-5
Molecular Weight 316.4
Chemical Formula C16H13NO3S.NH3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Bases
Shelf Life 24 mo.
Special Information Dark-Green Crystalline Solid
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.