Check Availability
  • SPECTRUM 

    NaOH, Pellets, NF, 50kg

  • Item # 6WYR0
  • Mfr. Model # SO170-50KGBL
NaOH, Pellets, NF, 50kg
Qty
  • Web Price
    $949.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6WYR0
Mfr. Model # SO170-50KGBL
UNSPSC #12352121
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Sodium Hydroxide, Pellets, NF
CAS Number 1310-73-2
Molecular Weight 40
Chemical Formula NaOH
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade NF
Chemical Container Size 50kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms