Check Availability
  • SPECTRUM 

    NaOH, 1.00 N Sltn, APHA, 500mL

  • Item # 6PJR4
  • Mfr. Model # S-370-500ML
NaOH, 1.00 N Sltn, APHA, 500mL
Qty
  • Web Price
    $30.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJR4
Mfr. Model # S-370-500ML
UNSPSC #12352121
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Sodium Hydroxide, Solution
Concentration 1.00 N
APHA APHA
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II
Special Information USP Volumetric Solution, 40.00 g NaOH in 1000 ml
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.