Check Availability
  • SPECTRUM 

    NaOH, 0.100 N Sltn, APHA, 20L

  • Item # 6PJP7
  • Mfr. Model # S-340-20LT
NaOH, 0.100 N Sltn, APHA, 20L
Qty
  • Web Price
    $234.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJP7
Mfr. Model # S-340-20LT
UNSPSC #12352121
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Sodium Hydroxide, Solution
Concentration 0.100 N
APHA APHA
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Lab
Chemical Container Size 20L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information (N/10)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.