Check Availability
  • SPECTRUM 

    N-Tetradecane, 500mL, CAS 629-59-4

  • Item # 46AN38
  • Mfr. Model # T2007-500ML
N-Tetradecane, 500mL, CAS 629-59-4
Qty
  • Web Price
    $439.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tetradecane n-Tetradecane is intended for use as a solvent in laboratory research applications.
Show More Close
 

Technical Specifications

Item # 46AN38
Mfr. Model # T2007-500ML
UNSPSC #12191602
Shipping Weight 1.54 lbs
Country of Origin USA *
Item N-Tetradecane
Concentration 100%
CAS Number 629-59-4
Molecular Weight 198.39
Chemical Formula C14H30
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.