Check Availability
  • SPECTRUM 

    N-Pentadecanoic Acid, 5g, CAS 1002-84-2

  • Item # 46AT83
  • Mfr. Model # P2355-5GM
N-Pentadecanoic Acid, 5g, CAS 1002-84-2
Qty
  • Web Price
    $81.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AT83
Mfr. Model # P2355-5GM
UNSPSC #12352106
Shipping Weight 0.02 lbs
Country of Origin USA *
Item N-Pentadecanoic Acid
Concentration 100%
CAS Number 1002-84-2
Molecular Weight 242.4
Chemical Formula C15H30O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.