Check Availability
  • SPECTRUM 

    N Octyl Acetate, 25mL

  • Item # 26WD57
  • Mfr. Model # A0042-25ML
N Octyl Acetate, 25mL
Qty
  • Web Price
    $25.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Octyl Acetate, also known as n-Octyl Acetate, is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 26WD57
Mfr. Model # A0042-25ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item N-Octyl Acetate
CAS Number 112-14-1
Molecular Weight 172.27
Chemical Formula C10H20O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.