Check Availability
  • SPECTRUM 

    N-Butyl Lactate, 1kg, CAS 138-22-7

  • Item # 46AH42
  • Mfr. Model # B2578-1KG
N-Butyl Lactate, 1kg, CAS 138-22-7
Qty
  • Web Price
    $359.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH42
Mfr. Model # B2578-1KG
UNSPSC #41105326
Shipping Weight 2.86 lbs
Country of Origin USA *
Item N-Butyl Lactate
Concentration 100%
CAS Number 138-22-7
Molecular Weight 146.19
Chemical Formula C7H14O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1kg
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.