Check Availability
  • SPECTRUM 

    N-Acetyl-D-Glucosamine, 500g, Poly

  • Item # 46AE99
  • Mfr. Model # A1269-500GM
N-Acetyl-D-Glucosamine, 500g, Poly
Qty
  • Web Price
    $1,000.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AE99
Mfr. Model # A1269-500GM
UNSPSC #51142149
Shipping Weight 1.3 lbs
Country of Origin USA *
Item N-Acetyl-D-Glucosamine
Concentration 100%
CAS Number 7512-17-6
Molecular Weight 221.21
Chemical Formula C8H15NO6
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.