Check Availability
  • SPECTRUM 

    N,N-Dimethylformamide,Reagent,ACS-500mL

  • Item # 6MME3
  • Mfr. Model # D1030-500MLGL
N,N-Dimethylformamide,Reagent,ACS-500mL
Qty
  • Web Price
    $138.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MME3
Mfr. Model # D1030-500MLGL
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item N, N-Dimethylformamide, Reagent, ACS
CAS Number 68-12-2
Molecular Weight 73.09
Chemical Formula C3H7NO
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III
Special Information A Polar (Hydrophilic) Aprotic Solvent With A High Boiling Point
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms