Check Availability
  • SPECTRUM 

    N, N-Diisopropylethylamine, 4L, Amber Glass

  • Item # 46AK49
  • Mfr. Model # D2163-4LT
N, N-Diisopropylethylamine, 4L, Amber Glass
Qty
  • Web Price
    $1,634.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AK49
Mfr. Model # D2163-4LT
UNSPSC #12352116
Shipping Weight 10.14 lbs
Country of Origin USA *
Item N,N-Diisopropylethylamine
Concentration 100%
CAS Number 7087-68-5
Molecular Weight 129.25
Chemical Formula C8H19N
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (N,N-Diisopropylethylamine), 3 (8), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.