Check Availability
  • SPECTRUM 

    Monothioglycerol, 100mL, CAS 96-27-5

  • Item # 46AM43
  • Mfr. Model # M1177-100ML
Monothioglycerol, 100mL, CAS 96-27-5
Qty
  • Web Price
    $245.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM43
Mfr. Model # M1177-100ML
UNSPSC #41116011
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Monothioglycerol
Concentration 100%
CAS Number 96-27-5
Molecular Weight 108.15
Chemical Formula C3H8O2S
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Monothioglycerol), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.