Check Availability
  • SPECTRUM 

    Monophosphate Disodium Slt, Hydrate, 100g

  • Item # 46AM36
  • Mfr. Model # I3041-100GM
Monophosphate Disodium Slt,  Hydrate, 100g
Qty
  • Web Price
    $1,254.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM36
Mfr. Model # I3041-100GM
UNSPSC #12352107
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item Inosine 5'-Monophosphate Disodium Salt, Hydrate
Concentration 100%
CAS Number 4691-65-0
Molecular Weight 392.17
Chemical Formula C10H11N4O8PNa2.xH2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.