Check Availability
  • SPECTRUM 

    Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, PK6

  • Item # 6MMR5
  • Mfr. Model # M1050-500GM-CS6
Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, PK6
Qty
  • Web Price
    $476.38 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMR5
Mfr. Model # M1050-500GM-CS6
UNSPSC #41105326
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Magnesium Nitrate, Hexahydrate, Crystal, Reagent, ACS
CAS Number 13446-18-9
Molecular Weight 256.41
Chemical Formula Mg(NO3)2 x 6H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms