Check Availability
  • SPECTRUM 

    Methylphthalic Acid, 100g, CAS 4316-23-8

  • Item # 46AP77
  • Mfr. Model # M1444-100GM
Methylphthalic Acid, 100g, CAS 4316-23-8
Qty
  • Web Price
    $278.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AP77
Mfr. Model # M1444-100GM
UNSPSC #12352106
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item 4-Methylphthalic Acid
Concentration 100%
CAS Number 4316-23-8
Molecular Weight 180.16
Chemical Formula C9H8O4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.