Check Availability
  • SPECTRUM 

    Methylnaphthalene, 100g, CAS 90-12-0,

  • Item # 46AR27
  • Mfr. Model # M2116-100GMGL
Methylnaphthalene, 100g, CAS 90-12-0,
Qty
  • Web Price
    $68.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AR27
Mfr. Model # M2116-100GMGL
UNSPSC #41116011
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item 1-Methylnaphthalene
Concentration 100%
CAS Number 90-12-0
Molecular Weight 142.2
Chemical Formula C10H7CH3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.