Check Availability
  • SPECTRUM 

    Methylene Iodide, 500g, CAS 75-11-6

  • Item # 46AM47
  • Mfr. Model # M1258-500GM
Methylene Iodide, 500g, CAS 75-11-6
Qty
  • Web Price
    $593.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM47
Mfr. Model # M1258-500GM
UNSPSC #41116011
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Methylene Iodide
Concentration 100%
CAS Number 75-11-6
Molecular Weight 267.87
Chemical Formula CH2I2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN2810, Toxic, Liquid, n.o.s. (Methylene Iodide), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.