Check Availability
  • SPECTRUM 

    Methylene Chloride,100mL,CAS 75-09-2

  • Item # 46AJ72
  • Mfr. Model # D1391-100ML
Methylene Chloride,100mL,CAS 75-09-2
Qty
  • Web Price
    $94.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Methylene Chloride, Anhydrous - This organic compound, also known as dichloromethane, has a light sweet aroma and is widely used as a solvent. Although this colorless, volatile liquid is non-miscible with water, it is miscible with a range of other organic solvents. Anhydrous methylene chloride is used when performing certain reactions where the presence of water can prevent a chemical reaction from happening, or form undesirable products.
Show More Close
 

Technical Specifications

Item # 46AJ72
Mfr. Model # D1391-100ML
UNSPSC #12191602
Shipping Weight 0.29 lbs
Country of Origin New Zealand *
Item Methylene Chloride
Concentration 100%
CAS Number 75-09-2
Molecular Weight 84.93
Chemical Formula CH2Cl2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
Special Information Submicron Filtered
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close