Check Availability
  • SPECTRUM 

    Methylene Blue,USP-25g

  • Item # 6NNC9
  • Mfr. Model # ME141-25GM
Methylene Blue,USP-25g
Qty
  • Web Price
    $83.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNC9
Mfr. Model # ME141-25GM
UNSPSC #51211615
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item Methylene Blue, USP
CAS Number 7220-79-3
Molecular Weight 373.90
Chemical Formula C16H18N3SCl x 3H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Chemically Classed As A Thiazine Compound
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms