Check Availability
  • SPECTRUM 

    Methyl Salicylate, NF, 500mL, Gls

  • Item # 6PNF8
  • Mfr. Model # ME170-500MLGL
Methyl Salicylate, NF, 500mL, Gls
Qty
  • Web Price
    $114.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PNF8
Mfr. Model # ME170-500MLGL
UNSPSC #51241210
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Methyl Salicylate, NF
CAS Number 119-36-8
Molecular Weight 152.15
Chemical Formula C8H8O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 18 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms