Check Availability
  • SPECTRUM 

    Methyl Pyruvate, 500mL, CAS 600-22-6

  • Item # 46AV66
  • Mfr. Model # M2741-500ML
Methyl Pyruvate, 500mL, CAS 600-22-6
Qty
  • Web Price
    $185.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AV66
Mfr. Model # M2741-500ML
UNSPSC #12352108
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Methyl Pyruvate
Concentration 100%
CAS Number 600-22-6
Molecular Weight 102.09
Chemical Formula C4H6O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Pyruvate), 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.