Check Availability
  • SPECTRUM 

    Methyl Orange,Reagent,ACS,25,Glass

  • Item # 6PKV6
  • Mfr. Model # ME160-25GMGL
Methyl Orange,Reagent,ACS,25,Glass
Qty
  • Web Price
    $64.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PKV6
Mfr. Model # ME160-25GMGL
UNSPSC #41105326
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item MEMethyl Orange, Reagent, ACS
CAS Number 547-58-0
Molecular Weight 327.33
Chemical Formula C14H14N3O3SNa
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms