This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Methyl Heptanoate, 500mL

  • Item # 19JC36
  • Mfr. Model # H0032-500ML
Methyl Heptanoate, 500mL

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JC36
Mfr. Model # H0032-500ML
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Methyl Heptanoate
CAS Number 106-73-0
Molecular Weight 144.21
Chemical Formula C8H16O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.