Check Availability
  • SPECTRUM 

    Methyl Alcohol, Exceeds ACS Specscat, PK6

  • Item # 6NMT9
  • Mfr. Model # HP702-1LT-CS6
Methyl Alcohol, Exceeds ACS Specscat, PK6
Qty
  • Web Price
    $395.00 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Methyl Alcohol HPLC is a colorless, flammable substance used in chemical labs as a polar protic solvent in organic synthesis, as well as a carrier (mobile phase) solvent in high pressure liquid chromatography (HPLC). Less expensive than Acetonitrile, the popularity Methyl Alcohol HPLC continues to grow, especially in reversed phase HPLC.
Show More Close
 

Technical Specifications

Item # 6NMT9
Mfr. Model # HP702-1LT-CS6
UNSPSC #12352104
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Methyl Alcohol, Exceeds A.C.S. Specifications
CAS Number 67-56-1
Molecular Weight 32.04
Chemical Formula CH4O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov