Check Availability
  • SPECTRUM 

    Methyl Alch, NF, 20L, Metl

  • Item # 6RFV1
  • Mfr. Model # ME151-20LTMT
Methyl Alch, NF, 20L, Metl
Qty
  • Web Price
    $433.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Methyl Alcohol NF is a colorless, flammable substance used in labs as a solvent excipient for pharmaceutical, cosmetic, personal care and nutrition products.
Show More Close
 

Technical Specifications

Item # 6RFV1
Mfr. Model # ME151-20LTMT
UNSPSC #12352104
Shipping Weight 50.0 lbs
Country of Origin New Zealand *
Item Methyl Alcohol
CAS Number 67-56-1
Molecular Weight 32.04
Chemical Formula CH4O
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade NF
Chemical Container Size 20L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov