Check Availability
  • SPECTRUM 

    Methyl Acrylate, 100mL, CAS 96-33-3

  • Item # 46AM48
  • Mfr. Model # M1318-100ML
Methyl Acrylate, 100mL, CAS 96-33-3
Qty
  • Web Price
    $82.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Methyl Acrylate is also known as Methyl propenoate or Methoxycarbonylethylene. It is used as a reagent in the synthesis of various pharmaceutical intermediates.
Show More Close
 

Technical Specifications

Item # 46AM48
Mfr. Model # M1318-100ML
UNSPSC #12352130
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Methyl Acrylate
Concentration 100%
CAS Number 96-33-3
Molecular Weight 86.09
Chemical Formula C4H6O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1919, Methyl Acrylate, Stabilized, 3, PG II
Special Information Used for Double Michael Addition with Cyclohexanones to Give Bicyclo[2.2.2]Octanes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.