Check Availability
  • SPECTRUM 

    Methyl-1-Cyclohexene, 25mL, CAS 591-48-0,

  • Item # 46AP80
  • Mfr. Model # M1470-25ML
Methyl-1-Cyclohexene, 25mL, CAS 591-48-0,
Qty
  • Web Price
    $144.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AP80
Mfr. Model # M1470-25ML
UNSPSC #41116011
Shipping Weight 0.07 lbs
Country of Origin USA *
Item 3-Methyl-1-Cyclohexene
Concentration 100%
CAS Number 591-48-0
Molecular Weight 96.17
Chemical Formula C7H12
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s. (3-Methyl-1-Cyclohexene), 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.