Check Availability
  • SPECTRUM 

    Methoxyethyl Acrylate, 500ml

  • Item # 26XD61
  • Mfr. Model # A1405-500ML
Methoxyethyl Acrylate, 500ml
Qty
  • Web Price
    $67.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26XD61
Mfr. Model # A1405-500ML
UNSPSC #12352130
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 2-Methoxyethyl Acrylate
CAS Number 3121-61-7
Molecular Weight F.W. 130.14
Chemical Formula C6H10O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s. (2-MethoxyEthyl Acrylate), 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms