Check Availability
  • SPECTRUM 

    Methanol, Absolute, Reagent, ACS-500mL

  • Item # 6NMZ4
  • Mfr. Model # M1240-500MLGL
Methanol, Absolute, Reagent, ACS-500mL
Qty
  • Web Price
    $47.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Methanol, Absolute, Reagent, ACS, is also called methyl alcohol or 'wood alcohol.' It is a by-product of the distillation of wood. As a very simple alcohol, it is a light, flammable, colorless liquid with a strong and distinctive odor. It has many uses, including acting as an antifreeze, (due to it's polar liquid properties), solvent, and fuel, as well as a denaturant for ethanol.
Show More Close
 

Technical Specifications

Item # 6NMZ4
Mfr. Model # M1240-500MLGL
UNSPSC #73101607
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Methanol, Absolute
CAS Number 67-56-1
Molecular Weight 32.04
Chemical Formula CH4O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov