Check Availability
  • SPECTRUM 

    Methanol, Anhydrous, Rgnt Spcl, ACS-1, PK6

  • Item # 6NMY3
  • Mfr. Model # M1235-1LT-CS6
Methanol, Anhydrous, Rgnt Spcl, ACS-1, PK6
Qty
  • Web Price
    $387.28 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Methanol, Reagent, ACS is also known by several other names including methyl alcohol, wood alcohol, and wood spirits. Methanol is known as the simplest alcohol. It is light, extremely volatile, colorless, flammable liquid with a strong odor. Methanol is highly toxic and it is not safe for human consumption. It is commonly used as an antifreeze, solvent, and a fuel as well as a denaturant for ethanol.
Show More Close
 

Technical Specifications

Item # 6NMY3
Mfr. Model # M1235-1LT-CS6
UNSPSC #73101607
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Methanol, Anhydrous
CAS Number 67-56-1
Molecular Weight 32.04
Chemical Formula CH4O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
Special Information For Karl Fischer Determinations
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov