Check Availability
  • SPECTRUM 

    Mannitol, Rgnt, ACS, 125g

  • Item # 6TYG7
  • Mfr. Model # M1120-125GM
Mannitol, Rgnt, ACS, 125g
Qty
  • Web Price
    $77.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYG7
Mfr. Model # M1120-125GM
UNSPSC #41105326
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Mannitol, Reagent, ACS
CAS Number 69-65-8
Molecular Weight 182.17
Chemical Formula C6H14O6
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 125g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms