Check Availability
  • SPECTRUM 

    Malic Acid, NF, 500g

  • Item # 6PND5
  • Mfr. Model # M1336-500GM
Malic Acid, NF, 500g
Qty
  • Web Price
    $113.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PND5
Mfr. Model # M1336-500GM
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Malic Acid, NF
CAS Number 617-48-1
Molecular Weight 134.09
Chemical Formula C4H6O5
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms