Check Availability
  • SPECTRUM 

    Maleic Acid, 1kg

  • Item # 6TYG5
  • Mfr. Model # M1075-1KG
Maleic Acid, 1kg
Qty
  • Web Price
    $178.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYG5
Mfr. Model # M1075-1KG
UNSPSC #12352106
Shipping Weight 4.0 lbs
Country of Origin New Zealand *
Item Maleic Acid
CAS Number 110-16-7
Molecular Weight 116.08
Chemical Formula C4H4O4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Used As An Oil And Fat Preservative And Food Acidulant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms