Check Availability
  • SPECTRUM 

    Losartan Potassium, 1g, CAS 124750-99-8

  • Item # 46AM37
  • Mfr. Model # L2110-1GM
Losartan Potassium, 1g, CAS 124750-99-8
Qty
  • Web Price
    $240.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AM37
Mfr. Model # L2110-1GM
UNSPSC #51121710
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Losartan Potassium
Concentration 100%
CAS Number 124750-99-8
Molecular Weight 461
Chemical Formula C22H22ClKN6O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Bases
Shelf Life 24 mo.
Special Information An Angiotensin II Subtype I Receptor Antagonist Used for The Treatment of Hypertension, It Inhibits Platelet Activity By Suppressing Thrombininduced Calcium Transients and Thromboxane Release
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.