Check Availability
  • SPECTRUM 

    Lead Ntrt, Crstl, Rgnt, ACS, 125g, PK6

  • Item # 6MMP1
  • Mfr. Model # L1075-125GM-CS6
Lead Ntrt, Crstl, Rgnt, ACS, 125g, PK6
Qty
  • Web Price
    $564.44 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMP1
Mfr. Model # L1075-125GM-CS6
UNSPSC #41105326
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Lead Nitrate, Crystal, Reagent, ACS
CAS Number 10099-74-8
Molecular Weight 331.2
Chemical Formula Pb(NO3)2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 125g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant
Special Information Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.