Check Availability
  • SPECTRUM 

    Lead Acetate, Trihydrt, Crs, Rgt, ACS, PK6

  • Item # 6MMN9
  • Mfr. Model # L1040-500GM-CS6
Lead Acetate, Trihydrt, Crs, Rgt, ACS, PK6
Qty
  • Web Price
    $863.14 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6MMN9
Mfr. Model # L1040-500GM-CS6
UNSPSC #12141723
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Lead Acetate, Trihydrate, Crystal, Reagent, ACS
CAS Number 6080-56-4
Molecular Weight 379.34
Chemical Formula C4H6O4Pb x 3H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1616, Lead Acetate, 6.1, PG III, Marine Pollutant
Special Information Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms