Check Availability
  • SPECTRUM 

    Lactose, Mnhdrt, Biotc, 2.5kg

  • Item # 6RJC7
  • Mfr. Model # L1037-2.5KG
Lactose, Mnhdrt, Biotc, 2.5kg
Qty
  • Web Price
    $416.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RJC7
Mfr. Model # L1037-2.5KG
UNSPSC #50161509
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Lactose, Monohydrate, Biotech Grade
CAS Number 64044-51-5
Molecular Weight 360.31
Chemical Formula C12H22O11 x H2O
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Purified
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms