Check Availability
  • SPECTRUM 

    Lactic Acid, 2.5L, CAS 50-21-5, Poly

  • Item # 46AP61
  • Mfr. Model # L2016-2.5LT
Lactic Acid, 2.5L, CAS 50-21-5, Poly
Qty
  • Web Price
    $402.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AP61
Mfr. Model # L2016-2.5LT
UNSPSC #51241228
Shipping Weight 5.94 lbs
Country of Origin New Zealand *
Item Lactic Acid
Concentration 100%
CAS Number 50-21-5
Molecular Weight 90.1
Chemical Formula C3H6O3
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade Reagent
Chemical Container Size 2.5L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.