Check Availability
  • SPECTRUM 

    L-Threonine, 25g, CAS 72-19-5, , Poly

  • Item # 46AV31
  • Mfr. Model # TH150-25GM
L-Threonine, 25g, CAS 72-19-5, , Poly
Qty
  • Web Price
    $76.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AV31
Mfr. Model # TH150-25GM
UNSPSC #12352209
Shipping Weight 0.1 lbs
Country of Origin USA *
Item L-Threonine
Concentration 100%
CAS Number 72-19-5
Molecular Weight 119.12
Chemical Formula C4H9NO3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.