Check Availability
  • SPECTRUM 

    L-Cysteine, 25g, CAS 52-90-4, Amber Glass

  • Item # 46AJ52
  • Mfr. Model # CY110-25GM
L-Cysteine, 25g, CAS 52-90-4, Amber Glass
Qty
  • Web Price
    $68.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AJ52
Mfr. Model # CY110-25GM
UNSPSC #12352209
Shipping Weight 0.07 lbs
Country of Origin USA *
Item L-Cysteine
Concentration 100%
CAS Number 52-90-4
Molecular Weight 121.16
Chemical Formula C3H7NO2S
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.