Check Availability
  • SPECTRUM 

    K Sdm Tartrate,ttrhydrt,Crs,Rgt,ACS,50kg

  • Item # 6MNG8
  • Mfr. Model # P1400-50KGBL
K Sdm Tartrate,ttrhydrt,Crs,Rgt,ACS,50kg
Qty
  • Web Price
    $3,228.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MNG8
Mfr. Model # P1400-50KGBL
UNSPSC #51171627
Shipping Weight 120.0 lbs
Country of Origin New Zealand *
Item Potassium Sodium Tartrate, Tetrahydrate, Crystal, Reagent, ACS
CAS Number 6381-59-5
Molecular Weight 282.22
Chemical Formula C4H4KNaO6 x 4H2O
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade ACS
Chemical Container Size 50kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms