Check Availability
  • SPECTRUM 

    K Ntrt,Crstl,Rgnt,ACS,2.5kg

  • Item # 6MNE2
  • Mfr. Model # P1345-2.5KG
K Ntrt,Crstl,Rgnt,ACS,2.5kg
Qty
  • Web Price
    $505.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MNE2
Mfr. Model # P1345-2.5KG
UNSPSC #41105326
Shipping Weight 7.0 lbs
Country of Origin New Zealand *
Item Potassium Nitrate, Crystal, Reagent, ACS
CAS Number 7757-79-1
Molecular Weight 101.1
Chemical Formula KNO3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1486, Potassium Nitrate, 5.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms