Check Availability
  • SPECTRUM 

    K Hydroxide, Flakes, Technical, 500g

  • Item # 6MNC2
  • Mfr. Model # P1325-500GM
K Hydroxide, Flakes, Technical, 500g
Qty
  • Web Price
    $60.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6MNC2
Mfr. Model # P1325-500GM
UNSPSC #12352305
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Potassium Hydroxide, Flakes, Technical
CAS Number 1310-58-3
Molecular Weight 56.11
Chemical Formula KOH
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Technical
Chemical Container Size 500g
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov