Check Availability
  • SPECTRUM 

    K Hydrogen Phthalate, Acidimetric, PK6

  • Item # 6TYK5
  • Mfr. Model # P1190-500GM-CS6
K Hydrogen Phthalate, Acidimetric, PK6
Qty
  • Web Price
    $1,504.83 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYK5
Mfr. Model # P1190-500GM-CS6
UNSPSC #12352106
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Potassium Hydrogen Phthalate, Acidimetric Standard, Crystal, Reagent Special, ACS
CAS Number 877-24-7
Molecular Weight 204.22
Chemical Formula C8H5O4K
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information For Use As An Acidimetric Standard, This Material Should Be Lightly Crushed And Dried For 2 Hours @ 120DC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms