Check Availability
  • SPECTRUM 

    K Chlorate,Crstl,Rgnt,ACS,500g,PK6

  • Item # 6MMV6
  • Mfr. Model # P1245-500GM-CS6
K Chlorate,Crstl,Rgnt,ACS,500g,PK6
Qty
  • Web Price
    $754.00 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

High quality chemical meets critical laboratory needs. Certified to ISO 9001:2008 and ISO 17025:2005 standards. Manufactured with strict adherence to current GMP, and subjected to stringent in-house testing for quality standards.
Show More Close
 

Technical Specifications

Item # 6MMV6
Mfr. Model # P1245-500GM-CS6
UNSPSC #41105326
Shipping Weight 18.0 lbs
Country of Origin New Zealand *
Item Potassium Chlorate, Crystal, Reagent, ACS
CAS Number 3811-04-9
Molecular Weight 122.55
Chemical Formula KClO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1485, Potassium Chlorate, 5.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms