Check Availability
  • SPECTRUM 

    Isopropyl Myristate, NF, 4, Gls, PK4

  • Item # 6PMZ5
  • Mfr. Model # IS145-4LTGL-CS4
Isopropyl Myristate, NF, 4, Gls, PK4
Qty
  • Web Price
    $1,379.17 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMZ5
Mfr. Model # IS145-4LTGL-CS4
UNSPSC #12352104
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Isopropyl Myristate, NF
CAS Number 110-27-0
Molecular Weight 270.45
Chemical Formula C17H34O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms