Check Availability
  • SPECTRUM 

    Isopropyl Alcohol,Technical-4L,PK4

  • Item # 6NMX6
  • Mfr. Model # I1051-4LTPL-CS4
Isopropyl Alcohol,Technical-4L,PK4
Qty
  • Web Price
    $324.50 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Isopropyl Alcohol, Technical, is also known as Dimethyl Carbinol; IPA; Isopropanol; Propan-2-ol; and 2-Propanol.
Show More Close
 

Technical Specifications

Item # 6NMX6
Mfr. Model # I1051-4LTPL-CS4
UNSPSC #12352104
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Isopropyl Alcohol
CAS Number 67-63-0
Molecular Weight 60.10
Chemical Formula C3H8O
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade Technical
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1219, Isopropanol, 3, PG II
Special Information Additional Requirements Apply For CA Customers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.