Check Availability
  • SPECTRUM 

    Isopropyl Alcohol, Reagent, ACS-200L

  • Item # 6NMW6
  • Mfr. Model # I1048-200LTBL
Isopropyl Alcohol, Reagent, ACS-200L
Qty
  • Web Price
    $2,617.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Reagent, ACS is a colorless, flammable compound that contains a very strong odor. Isopropyl alcohol has many uses, including as an analytical solvent reagent in the laboratory. Other chemical applications include use as a chemical synthesis intermediate, disinfectant, fuel additive and as a biological specimen preservative.
Show More Close
 

Technical Specifications

Item # 6NMW6
Mfr. Model # I1048-200LTBL
UNSPSC #12352104
Shipping Weight 525.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol
CAS Number 67-63-0
Molecular Weight 60.1
Chemical Formula C3H8O
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade ACS Reagent
Chemical Container Size 200L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1219, Isopropanol, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.